Zoro Homepage

Boston Round Bottle, 8oz, clear, blac, PK 12

  • Mfr # W216821

  • Zoro # G716484665


product price: $31.19
/pk 12, $2.60/ea

Key Features

Outside Dia.
60 mm
Height
136 mm
Color
Clear
Capacity
250 mL
Material
Type III Soda Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216821
Zoro #
G716484665
UPC #
-
Country of Origin
India

Dimensions

Outside Dia.
60 mm
Height
136 mm

Details

Item
Boston Round Bottle
Color
Clear
Capacity
250 mL
Material
Type III Soda Lime
Cap Material
Black Phenolic

Description

Boston Round Bottle, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.