Boston Round Bottle, 8oz, clear, wit, PK 108
Mfr # W216833
Zoro # G416484729
product price: $123.99
/pk 108, $1.15/ea
Free Shipping & Returns
Key Features
Outside Dia.
60 mm
Height
136 mm
Capacity
250 mL
Color
Clear
Material
Type III Soda Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W216833
Zoro #
G416484729
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
60 mm
Height
136 mm
Details
Item
Boston Round Bottle
Capacity
250 mL
Color
Clear
Material
Type III Soda Lime
Description
Boston Round Bottle, Package Quantity 108
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.