Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 125mL, 109mm H, PK72

  • Mfr # W221145

  • Zoro # G9186810


product price: $118.99
/pk 72, $1.65/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W221145
Zoro #
G9186810
UPC #
-
Country of Origin
United States

Dimensions

Diameter
47 mm
Labware Screw Closure Size
20-410 mm
Height
109mm
Labware Height - Metric
109 mm
Screw Closure Size
20-410 mm
Body Diameter - Metric
47 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
115 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
125ml
Graduation Range
Not Specified
Labware Clarity
Translucent
Labware Closure Liner Material
Polyethylene
Labware Body Material
LDPE
Labware Basic Material
Plastic
Bottle/Jar Type
Reagent
Includes Closure
Yes
Labware Closure Liner Design
Flat
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White
Labware Closure Type
Screw On
Labware Capacity - Metric
125 mL
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Special Features
Good Chemical Resistance and Also Suitable for Mild and Strong Buffers, It Ideal for a Range of Liquid Storage and Sampling Applications
Closure Included
Yes
Closure Type
Screw On
Bottle Type
Reagent
Basic Material
Plastic
Numbers of Bottles Included
72
Graduated
No
Capacity - Metric
125 mL
Clarity
Translucent
Body Material
LDPE
Closure Liner Material
Polyethylene
Closure Color
White
Capacity - English
4.22 fl oz
Closure Liner Design
Flat
Body Color
Natural

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 47 mm, Bottle Type Reagent, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 115 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 20-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.