Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Glass, 250 mL, PK12

  • Mfr # W216845

  • Zoro # G4280272


product price: $28.49
/pk 12, $2.37/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216845
Zoro #
G4280272
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
60 mm
Labware Height - Metric
136 mm
Labware Screw Closure Size
24-400 mm
Height
136mm
Screw Closure Size
24-400 mm
Mouth Size
Narrow
Body Diameter - Metric
60 mm
Overall Height - Metric
136 mm
Minimum Screw Closure Size
24 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
250ml
Labware Body Color
Amber
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Labware Closure Material
Polypropylene
Labware Capacity - Metric
250 mL
Graduation Range
Not Specified
Labware Closure Color
White Clear
Includes
Hazard Communication/Content Identification Label
Special Features
The Amber Glass Protects the Contents from UV Light
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Closure Included
Yes
Numbers of Bottles Included
12
Closure Color
White
Capacity - Metric
250 mL
Capacity - English
8 fl oz
Closure Liner Material
PTFE
Bottle Type
Sampling
USP Specification
Type III
Body Color
Amber
Body Material
Glass
Basic Material
Glass

Description

Bottle, Body Color Amber, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 136 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.