Zoro Homepage

Bottle, Glass, PK12

  • Mfr # W216810

  • Zoro # G4279676


product price: $31.99
/pk 12, $2.67/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216810
Zoro #
G4279676
UPC #
-
Country of Origin
United States

Dimensions

Diameter
75 mm
Height
168mm
Labware Height - Metric
168 mm
Labware Screw Closure Size
28-400 mm
Screw Closure Size
28-400 mm
Body Diameter - Metric
75 mm
Overall Height - Metric
168 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
500ml
Includes
Hazard Communication/Content Identification Label
Labware Basic Material
Glass
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Bottle/Jar Shape
Round
Labware Capacity - Metric
500 mL
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Closure Included
Yes
Basic Material
Glass
Capacity - English
16.9 fl oz
Body Color
Clear
Capacity - Metric
500 mL
Bottle Type
Sampling
Numbers of Bottles Included
12
Body Material
Glass
USP Specification
Type III
Closure Liner Material
PTFE
Closure Color
White
Clarity
Transparent
Graduated
No

Description

Bottle, Body Color Clear, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene, Shape Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.