Zoro Homepage

Bottle, Graduated, PK24

  • Mfr # W216968

  • Zoro # G4724063


product price: $61.19
/pk 24, $2.55/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216968
Zoro #
G4724063
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Labware Height - Metric
102 mm
Labware Screw Closure Size
48-400 mm
Height
102mm
Screw Closure Size
48-400 mm
Minimum Screw Closure Size
48 mm
Body Diameter - Metric
52 mm
Mouth Size
Wide
Overall Height - Metric
103 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
125mL/4 oz.
Labware Capacity - Metric
125 mL
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Graduation Subdivisions
5 mL
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Labware Capacity - English
4 oz
Graduation Range
10 to 110 mL
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Easy Removal of Contents, HAZCOM Labels, Provided in Each Case of Bottles with the Exception of Bulk Packs, Allow for ID of Content and Safety Notification
Includes Label
Yes
Graduated
Yes
Basic Material
Glass
USP Specification
Type III
Closure Color
White
Closure Included
Yes
Capacity - Metric
125 mL
Numbers of Bottles Included
24
Clarity
Transparent
Bottle Type
Storage/Transport
Capacity - English
4 fl oz
Maximum Graduation - Metric
110 mL
Body Color
Clear
Body Material
Glass
Closure Liner Material
Polyvinyl

Description

Bottle, Body Color Clear, Body Diameter - Metric 52 mm, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 103 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 48-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.