Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Graduated Valumetric, 30mL, Pk48

  • Mfr # W216966

  • Zoro # G4730311


product price: $70.99
/pk 48, $1.48/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216966
Zoro #
G4730311
UPC #
-
Country of Origin
United States

Dimensions

Diameter
34 mm
Labware Screw Closure Size
33-400 mm
Height
68mm
Labware Height - Metric
68 mm
Screw Closure Size
33-400 mm
Mouth Size
Wide
Overall Height - Metric
68 mm
Body Diameter - Metric
34 mm
Minimum Screw Closure Size
33 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
30mL/1 oz.
Graduation Range
10 to 25 mL
Labware Basic Material
Glass
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Labware Capacity - Metric
30 mL
Labware Closure Color
White Clear
Labware Capacity - English
1 oz
Includes
Hazardous Communication Label and Tamper Evident Seal
Graduation Subdivisions
5 mL
Labware Body Color
Clear
Special Features
Easy Removal of Contents, HAZCOM Labels, Provided in Each Case of Bottles with the Exception of Bulk Packs, Allow for ID of Content and Safety Notification
Sterile/Non-Sterile
Non-Sterile
Includes Label
Yes
Clarity
Transparent
Closure Color
White
Maximum Graduation - Metric
25 mL
Bottle Type
Storage/Transport
Body Color
Clear
Numbers of Bottles Included
48
USP Specification
Type III
Body Material
Glass
Closure Liner Material
Polyvinyl
Capacity - English
1 fl oz
Capacity - Metric
30 mL
Closure Included
Yes
Basic Material
Glass
Graduated
Yes

Description

Bottle, Body Color Clear, Body Diameter - Metric 34 mm, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.