Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Leak-Resistant, 1000 ml, Pk48

  • Mfr # 209550

  • Zoro # G4281137


product price: $328.99
/pk 48, $6.85/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209550
Zoro #
G4281137
UPC #
-
Country of Origin
United States

Dimensions

Diameter
91 mm
Labware Height - Metric
199 mm
Height
199mm
Labware Screw Closure Size
63-415 mm
Screw Closure Size
63-415 mm
Minimum Screw Closure Size
63 mm
Mouth Size
Wide
Body Diameter - Metric
91 mm
Overall Height - Metric
199 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1,000mL
Labware Capacity - Metric
1 L
Labware Basic Material
Plastic
Labware Body Color
White
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Special Features
Chemical Resistant, Ideal for General Laboratory Applications, Packaging, Storage and Transportation of Liquids, Leakproof, Non-Drip Pour Lip, Suitable for Freezing
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Closure Included
Yes
Graduated
No
Bottle Type
Laboratory
Closure Type
Screw On
Body Color
Natural
Clarity
Translucent
Closure Color
Clear/White
Capacity - Metric
1 L
Body Material
HDPE
Numbers of Bottles Included
48
Closure Liner Material
Unlined
Basic Material
Plastic
Capacity - English
32 fl oz

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Laboratory, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.