Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Leak-Resistant, 125 ml, Pk72

  • Mfr # 209627

  • Zoro # G4732156


product price: $232.99
/pk 72, $3.24/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209627
Zoro #
G4732156
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Height
98mm
Labware Screw Closure Size
38-410 mm
Labware Height - Metric
98 mm
Screw Closure Size
38-410 mm
Mouth Size
Wide
Body Diameter - Metric
51 mm
Overall Height - Metric
98 mm
Minimum Screw Closure Size
38 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
125ml
Labware Basic Material
Plastic
Labware Body Color
Amber
Bottle/Jar Shape
Round
Labware Capacity - Metric
125 mL
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Pre-Cleaned
None
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Special Features
Chemical Resistant, Ideal for General Laboratory Applications, Packaging, Storage and Transportation of Liquids, Leakproof, Non-Drip Pour Lip, Suitable for Freezing
Body Material
HDPE
Body Color
Amber
Graduated
No
Closure Included
Yes
Numbers of Bottles Included
72
Closure Liner Material
Unlined
Clarity
Opaque
Capacity - English
4 fl oz
Capacity - Metric
125 mL
Basic Material
Plastic
Bottle Type
Laboratory
Closure Type
Screw On

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Laboratory, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 98 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.