Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Leak-Resistant, 250 ml, Pk72

  • Mfr # 209048

  • Zoro # G4743855


product price: $185.99
/pk 72, $2.58/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209048
Zoro #
G4743855
UPC #
-
Country of Origin
United States

Dimensions

Diameter
61 mm
Labware Height - Metric
129 mm
Height
129mm
Labware Screw Closure Size
24-410 mm
Screw Closure Size
24-410 mm
Minimum Screw Closure Size
24 mm
Overall Height - Metric
129 mm
Mouth Size
Narrow
Body Diameter - Metric
61 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
250ml
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Capacity - Metric
250 mL
Labware Closure Color
White Clear
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Labware Body Color
White
Special Features
Chemical Resistant, Ideal for a Wide Range of General Laboratory Applications Including the Packaging, Storage and Transportation of Liquids, Leakproof, Non-Drip Pour Lip, Suitable for Freezing
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Basic Material
Plastic
Body Color
Natural
Capacity - English
8 fl oz
Graduated
No
Closure Type
Screw On
Body Material
HDPE
Capacity - Metric
250 mL
Closure Color
Clear/White
Bottle Type
Storage/Transport
Closure Included
Yes
Closure Liner Material
Unlined
Numbers of Bottles Included
72

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 129 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-410 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.