Zoro Homepage

Bottle, Leak-Resistant, 250 ml, Pk72

  • Mfr # 209628

  • Zoro # G4280972


product price: $342.99
/pk 72, $4.76/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209628
Zoro #
G4280972
UPC #
-
Country of Origin
United States

Dimensions

Diameter
61 mm
Height
125mm
Labware Height - Metric
125 mm
Labware Screw Closure Size
43-410 mm
Screw Closure Size
43-410 mm
Mouth Size
Wide
Body Diameter - Metric
61 mm
Minimum Screw Closure Size
43 mm
Overall Height - Metric
125 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
250ml
Labware Capacity - Metric
250 mL
Labware Basic Material
Plastic
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Labware Body Color
Amber
Special Features
Chemical Resistant, Ideal for General Laboratory Applications, Packaging, Storage and Transportation of Liquids, Leakproof, Non-Drip Pour Lip, Suitable for Freezing
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Bottle Type
Laboratory
Capacity - Metric
250 mL
Body Material
HDPE
Closure Included
Yes
Graduated
No
Body Color
Amber
Clarity
Opaque
Closure Liner Material
Unlined
Capacity - English
8 fl oz
Basic Material
Plastic
Numbers of Bottles Included
72
Closure Type
Screw On

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Laboratory, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 125 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.