Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Leak-Resistant, 30 ml, PK72

  • Mfr # 209045

  • Zoro # G4279667


product price: $98.29
/pk 72, $1.37/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209045
Zoro #
G4279667
UPC #
-
Country of Origin
United States

Dimensions

Diameter
32 mm
Labware Screw Closure Size
20-410 mm
Height
69mm
Labware Height - Metric
69 mm
Screw Closure Size
20-410 mm
Overall Height - Metric
69 mm
Body Diameter - Metric
32 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
30ml
Graduation Range
Not Specified
Labware Capacity - Metric
30 mL
Labware Basic Material
Plastic
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Labware Body Color
White
Special Features
Ideal for a Wide Range of General Laboratory Applications Including the Packaging, Storage and Transportation of Liquids, Molded Tamper Proofing Bead for use with Shrink Band, No-Drip Pour Lip for Safe and Clean Pouring, Range of sizes 4mL to 1000mL
Sterile/Non-Sterile
Non-Sterile
Closure Included
Yes
Capacity - English
1 fl oz
Numbers of Bottles Included
72
Body Color
Natural
Capacity - Metric
30 mL
Bottle Type
Storage/Transport
Closure Color
Clear/White
Closure Liner Material
Unlined
Closure Type
Screw On
Graduated
No
Basic Material
Plastic
Body Material
HDPE

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 32 mm, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 69 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-410 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.