Zoro Homepage

Bottle, Leak-Resistant, 500 ml, Pk48

  • Mfr # 209549

  • Zoro # G4734843


product price: $237.99
/pk 48, $4.96/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209549
Zoro #
G4734843
UPC #
-
Country of Origin
United States

Dimensions

Diameter
72 mm
Labware Height - Metric
164 mm
Labware Screw Closure Size
53-410 mm
Height
164mm
Screw Closure Size
53-410 mm
Overall Height - Metric
164 mm
Body Diameter - Metric
72 mm
Mouth Size
Wide
Minimum Screw Closure Size
53 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500ml
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Labware Body Color
White
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Graduation Range
Not Specified
Labware Capacity - Metric
500 mL
Labware Body Material
HDPE
Pre-Cleaned
None
Special Features
Chemical Resistant, Ideal for General Laboratory Applications, Packaging, Storage and Transportation of Liquids, Leakproof, Non-Drip Pour Lip, Suitable for Freezing
Sterile/Non-Sterile
Non-Sterile
Body Color
Natural
Closure Color
Clear/White
Basic Material
Plastic
Body Material
HDPE
Capacity - English
16.9 fl oz
Includes Label
Yes
Capacity - Metric
500 mL
Closure Type
Screw On
Closure Liner Material
Unlined
Graduated
No
Clarity
Translucent
Bottle Type
Laboratory
Numbers of Bottles Included
48
Closure Included
Yes

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 72 mm, Bottle Type Laboratory, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 164 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.