Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Leak-Resistant, 500 ml, Pk48

  • Mfr # 209629

  • Zoro # G4732192


product price: $299.99
/pk 48, $6.25/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209629
Zoro #
G4732192
UPC #
-
Country of Origin
United States

Dimensions

Diameter
72 mm
Labware Height - Metric
164 mm
Height
164mm
Labware Screw Closure Size
53-410 mm
Screw Closure Size
53-410 mm
Mouth Size
Wide
Overall Height - Metric
164 mm
Body Diameter - Metric
72 mm
Minimum Screw Closure Size
53 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500ml
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Labware Body Color
Amber
Labware Capacity - Metric
500 mL
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Special Features
Chemical Resistant, Ideal for General Laboratory Applications, Packaging, Storage and Transportation of Liquids, Leakproof, Non-Drip Pour Lip, Suitable for Freezing
Basic Material
Plastic
Graduated
No
Closure Included
Yes
Clarity
Opaque
Closure Liner Material
Unlined
Closure Type
Screw On
Numbers of Bottles Included
48
Body Material
HDPE
Body Color
Amber
Capacity - English
16.9 fl oz
Bottle Type
Laboratory
Capacity - Metric
500 mL

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 72 mm, Bottle Type Laboratory, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 164 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.