Zoro Homepage

Bottle, Leak-Resistant, 60 ml, Pk72

  • Mfr # 209126

  • Zoro # G4713791


product price: $157.99
/pk 72, $2.19/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209126
Zoro #
G4713791
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
39 mm
Labware Screw Closure Size
20-410 mm
Height
84mm
Labware Height - Metric
84 mm
Screw Closure Size
20-410 mm
Overall Height - Metric
84 mm
Mouth Size
Narrow
Body Diameter - Metric
39 mm
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
60mL
Bottle/Jar Shape
Round
Labware Capacity - Metric
60 mL
Labware Body Color
Amber
Labware Closure Material
Polypropylene
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Body Material
HDPE
Special Features
Chemical Resistant, Ideal for a Wide Range of General Laboratory Applications Including the Packaging, Storage and Transportation of Liquids, Leakproof, Non-Drip Pour Lip, Suitable for Freezing
Sterile/Non-Sterile
Non-Sterile
Basic Material
Plastic
Capacity - Metric
60 mL
Closure Included
Yes
Capacity - English
2 fl oz
Closure Liner Material
Unlined
Closure Type
Screw On
Body Color
Amber
Clarity
Opaque
Numbers of Bottles Included
72
Graduated
No
Bottle Type
Storage/Transport
Body Material
HDPE

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 39 mm, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 84 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-410 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.