Zoro Homepage

Bottle, Leak-Resistant, 60 ml, Pk72

  • Mfr # 209626

  • Zoro # G4710072


product price: $201.99
/pk 72, $2.81/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209626
Zoro #
G4710072
UPC #
-
Country of Origin
United States

Dimensions

Diameter
39 mm
Height
88mm
Labware Height - Metric
88 mm
Labware Screw Closure Size
28-410 mm
Screw Closure Size
28-410 mm
Mouth Size
Wide
Body Diameter - Metric
39 mm
Minimum Screw Closure Size
28 mm
Overall Height - Metric
88 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
60mL
Labware Closure Material
Polypropylene
Labware Body Color
Amber
Bottle/Jar Shape
Round
Labware Capacity - Metric
60 mL
Labware Basic Material
Plastic
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
HDPE
Pre-Cleaned
None
Special Features
Chemical Resistant, Ideal for General Laboratory Applications, Packaging, Storage and Transportation of Liquids, Leakproof, Non-Drip Pour Lip, Suitable for Freezing
Closure Type
Screw On
Closure Included
Yes
Bottle Type
Laboratory
Basic Material
Plastic
Clarity
Opaque
Body Color
Amber
Body Material
HDPE
Capacity - Metric
60 mL
Numbers of Bottles Included
72
Capacity - English
2 fl oz
Graduated
No
Closure Liner Material
Unlined

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 39 mm, Bottle Type Laboratory, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 88 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.