Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Narrow Mouth, 15 ML, PK72

  • Mfr # 209044

  • Zoro # G4279274


product price: $75.39
/pk 72, $1.05/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209044
Zoro #
G4279274
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25 mm
Height
56mm
Labware Height - Metric
56 mm
Labware Screw Closure Size
20-410 mm
Screw Closure Size
20-410 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm
Overall Height - Metric
56 mm
Body Diameter - Metric
25 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
15ml
Labware Body Color
White
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Capacity - Metric
15 mL
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Labware Closure Color
White Clear
Special Features
Ideal for a Wide Range of General Laboratory Applications Including the Packaging, Storage and Transportation of Liquids, Molded Tamper Proofing Bead for use with Shrink Band, No-Drip Pour Lip for Safe and Clean Pouring, Range of sizes 4mL to 1000mL
Sterile/Non-Sterile
Non-Sterile
Closure Liner Material
Unlined
Capacity - English
0.5 fl oz
Numbers of Bottles Included
72
Capacity - Metric
15 mL
Bottle Type
Storage/Transport
Body Material
HDPE
Closure Type
Screw On
Graduated
No
Body Color
Natural
Closure Color
Clear/White
Closure Included
Yes
Basic Material
Plastic

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 25 mm, Bottle Type Storage/Transport, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 56 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-410 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.