Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Narrow Mouth Bottle, 30 ml, Pk48

  • Mfr # W216806

  • Zoro # G4281995


product price: $60.69
/pk 48, $1.26/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216806
Zoro #
G4281995
UPC #
-
Country of Origin
India

Dimensions

Diameter
31 mm
Labware Height - Metric
79 mm
Height
79mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Body Diameter - Metric
31 mm
Overall Height - Metric
79 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
30ml
Labware Body Color
Clear
Includes
Hazard Communication/Content Identification Label
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Labware Capacity - Metric
30 mL
Labware Basic Material
Glass
Bottle/Jar Shape
Boston Round
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Sampling
Basic Material
Glass
Capacity - Metric
30 mL
Body Material
Glass
Numbers of Bottles Included
48
Closure Included
Yes
USP Specification
Type III
Capacity - English
1 fl oz
Graduated
No
Closure Color
White
Clarity
Transparent
Body Color
Clear
Closure Liner Material
PTFE

Description

Bottle, Body Color Clear, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 20-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene, Shape Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.