Zoro Homepage

Bottle, Narrow Mouth Bottle, 30 ml, Pk48

  • Mfr # W216842

  • Zoro # G4282266


product price: $58.89
/pk 48, $1.23/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216842
Zoro #
G4282266
UPC #
-
Country of Origin
India

Dimensions

Diameter
31 mm
Labware Height - Metric
79 mm
Labware Screw Closure Size
20-400 mm
Height
79mm
Screw Closure Size
20-400 mm
Overall Height - Metric
79 mm
Mouth Size
Narrow
Body Diameter - Metric
31 mm
Minimum Screw Closure Size
20 mm

Description

Bottle, Body Color Amber, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 20-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.