Zoro Homepage

Bottle, Narrow Mouth Bottle, 60 ml, Pk24

  • Mfr # W216807

  • Zoro # G4721613


product price: $35.79
/pk 24, $1.49/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216807
Zoro #
G4721613
UPC #
-
Country of Origin
United States

Dimensions

Diameter
39 mm
Labware Height - Metric
94 mm
Labware Screw Closure Size
20-400 mm
Height
94mm
Screw Closure Size
20-400 mm
Mouth Size
Narrow
Body Diameter - Metric
39 mm
Overall Height - Metric
94 mm
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
60mL
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Capacity - Metric
60 mL
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Includes
Hazard Communication/Content Identification Label
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
60 mL
Closure Included
Yes
Graduated
No
Numbers of Bottles Included
24
Clarity
Transparent
Closure Liner Material
PTFE
Body Color
Clear
Closure Color
White
Capacity - English
2 fl oz
Basic Material
Glass
Bottle Type
Sampling
USP Specification
Type III
Body Material
Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 20-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene, Shape Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.