Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Narrow Mouth Bottle, 60 ml, Pk24

  • Mfr # W216843

  • Zoro # G4714622


product price: $40.29
/pk 24, $1.68/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216843
Zoro #
G4714622
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Labware Height - Metric
94 mm
Labware Screw Closure Size
20-400 mm
Height
94mm
Screw Closure Size
20-400 mm
Overall Height - Metric
94 mm
Body Diameter - Metric
39 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
60mL
Labware Closure Material
Polypropylene
Includes
Hazard Communication/Content Identification Label
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Body Color
Amber
Labware Capacity - Metric
60 mL
Labware Closure Color
White Clear
Graduation Range
Not Specified
Special Features
The Amber Glass Protects the Contents from UV Light
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
2 oz
Includes Closure
Yes
Labware Closure Liner Material
PTFE
Body Material
Glass
USP Specification
Type III
Closure Liner Material
PTFE
Numbers of Bottles Included
24
Graduated
No
Body Color
Amber
Capacity - Metric
60 mL
Closure Included
Yes
Basic Material
Glass
Capacity - English
2 fl oz
Bottle Type
Sampling
Closure Color
White

Description

Bottle, Body Color Amber, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 20-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.