Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, PETG, 1000mL, Square, PK12

  • Mfr # WPBGC1000SB

  • Zoro # G5907395


product price: $127.99
/pk 12, $10.67/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Square
Diameter
115 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPBGC1000SB
Zoro #
G5907395
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
115 mm
Width
115mm
Depth
115mm
Height
213mm
Labware Depth - Metric
115 mm
Labware Height - Metric
213 mm
Labware Width - Metric
115 mm
Screw Closure Size
38-430 mm
Body Diameter - Metric
115 mm
Overall Depth - Metric
115 mm
Overall Width - Metric
115 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Narrow
Overall Height - Metric
218.7 mm

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Square
Capacity
1,000mL
Sterile/Non-Sterile
Sterile
Graduation Subdivisions
50 mL
Graduation Range
50 to 1,000 mL
Special Features
DNase- and RNase-Free, Excellent Gas Barrier Properties, Ensuring pH Stability, Leak Free Performance Ensures Suitability for Transport and Storage Applications, Molded Graduations Provide Volume Guidelines, Can Be Re-Sterilized
Labware Capacity - Metric
1 L
Labware Body Color
Clear
Bottle/Jar Shape
Square
Labware Closure Color
Blue
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Closure Included
Yes
Closure Color
Blue
Capacity - Metric
1 L
Maximum Graduation - Metric
1 L
Bottle Type
Media
Graduation Increments - Metric
50 mL
Body Color
Clear
Basic Material
Plastic
Body Material
PETG
Clarity
Transparent
Capacity - English
33.81 fl oz
Graduated
Yes

Description

Media Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 115 mm, Bottle Type Media, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 218.7 mm, Closure Included Yes, Screw Closure Size 38-430 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 50 mL, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.