Zoro Homepage

Bottle, PETG, 125mL, Square, PK24

  • Mfr # WPBGC0125S

  • Zoro # G5927433


product price: $91.89
/pk 24, $3.83/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Square
Diameter
54.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPBGC0125S
Zoro #
G5927433
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
54.4 mm
Labware Height - Metric
106.7 mm
Width
54.4mm
Labware Width - Metric
54.4 mm
Height
106.7mm
Labware Depth - Metric
54.4 mm
Depth
54.4mm
Screw Closure Size
38-430 mm
Body Diameter - Metric
54.4 mm
Overall Width - Metric
54.4 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Narrow
Overall Height - Metric
109.4 mm
Overall Depth - Metric
54.4 mm

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Square
Capacity
125mL
Graduation Range
25 to 125 mL
Labware Closure Color
White Clear
Labware Capacity - Metric
125 mL
Labware Basic Material
Plastic
Graduation Subdivisions
25 mL
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Square
Special Features
DNase- and RNase-Free, Excellent Gas Barrier Properties, Ensuring pH Stability, Leak Free Performance Ensures Suitability for Transport and Storage Applications, Molded Graduations Provide Volume Guidelines, Can Be Re-Sterilized
Sterile/Non-Sterile
Sterile
Basic Material
Plastic
Closure Included
Yes
Body Material
PETG
Bottle Type
Media
Closure Color
Blue
Body Color
Clear
Clarity
Transparent
Graduation Increments - Metric
25 mL
Capacity - Metric
125 mL
Capacity - English
4.22 fl oz
Graduated
Yes
Maximum Graduation - Metric
125 mL

Description

Media Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 54.4 mm, Bottle Type Media, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 109.4 mm, Closure Included Yes, Screw Closure Size 38-430 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 25 mL, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.