Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, PETG, 2000mL, Square, PK6

  • Mfr # WPBGC2000S

  • Zoro # G5984352


product price: $164.99
/pk 6, $27.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Square
Diameter
115 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPBGC2000S
Zoro #
G5984352
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
115 mm
Labware Depth - Metric
115 mm
Height
266mm
Width
115mm
Depth
115mm
Labware Height - Metric
266 mm
Labware Width - Metric
115 mm
Body Diameter - Metric
115 mm
Overall Height - Metric
271.2 mm
Mouth Size
Narrow
Overall Depth - Metric
115 mm
Overall Width - Metric
115 mm

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Square
Capacity
2,000mL
Graduation Range
100 to 2,000 mL
Labware Closure Color
White Clear
Bottle/Jar Shape
Square
Labware Basic Material
Plastic
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Labware Capacity - Metric
2 L
Graduation Subdivisions
100 mL
Sterile/Non-Sterile
Sterile
Special Features
DNase- and RNase-Free, Excellent Gas Barrier Properties, Ensuring pH Stability, Leak Free Performance Ensures Suitability for Transport and Storage Applications, Molded Graduations Provide Volume Guidelines, Can Be Re-Sterilized
Closure Color
Blue
Basic Material
Plastic
Capacity - English
67.6 fl oz
Graduated
Yes
Clarity
Transparent
Graduation Increments - Metric
100 mL
Maximum Graduation - Metric
2 L
Body Color
Clear
Capacity - Metric
2 L
Bottle Type
Media
Body Material
PETG
Closure Included
Yes

Description

Media Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 115 mm, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 271.2 mm, Closure Included Yes, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 100 mL, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.