Zoro Homepage

Bottle, PETG, 2000mL, Square, PK6

  • Mfr # WPBGC2000SB

  • Zoro # G5926541


product price: $162.99
/pk 6, $27.17/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Square
Diameter
115 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPBGC2000SB
Zoro #
G5926541
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
115 mm
Depth
115mm
Labware Height - Metric
266 mm
Labware Width - Metric
115 mm
Labware Depth - Metric
115 mm
Height
266mm
Width
115mm
Body Diameter - Metric
115 mm
Mouth Size
Narrow
Overall Height - Metric
271.2 mm
Overall Width - Metric
115 mm
Overall Depth - Metric
115 mm

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Square
Capacity
2,000mL
Labware Body Color
Clear
Labware Closure Color
Blue
Labware Basic Material
Plastic
Labware Capacity - Metric
2 L
Graduation Range
100 to 2,000 mL
Special Features
DNase- and RNase-Free, Excellent Gas Barrier Properties, Ensuring pH Stability, Leak Free Performance Ensures Suitability for Transport and Storage Applications, Molded Graduations Provide Volume Guidelines, Can Be Re-Sterilized
Graduation Subdivisions
100 mL
Bottle/Jar Shape
Square
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Sterile
Graduated
Yes
Clarity
Transparent
Closure Color
Blue
Capacity - Metric
2 L
Body Material
PETG
Body Color
Clear
Maximum Graduation - Metric
2 L
Basic Material
Plastic
Bottle Type
Media
Closure Included
Yes
Capacity - English
67.6 fl oz
Graduation Increments - Metric
100 mL

Description

Media Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 115 mm, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 271.2 mm, Closure Included Yes, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 100 mL, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.