Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, PETG, 250mL, Square, PK24

  • Mfr # WPBGC0250S

  • Zoro # G5938633


product price: $124.99
/pk 24, $5.21/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Square
Diameter
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPBGC0250S
Zoro #
G5938633
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
61 mm
Depth
61mm
Height
141mm
Width
61mm
Labware Depth - Metric
61 mm
Labware Height - Metric
141 mm
Labware Width - Metric
61 mm
Screw Closure Size
38-430 mm
Overall Depth - Metric
61 mm
Mouth Size
Narrow
Overall Height - Metric
144.7 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
61 mm
Overall Width - Metric
61 mm

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Square
Capacity
250ml
Labware Basic Material
Plastic
Labware Body Color
Clear
Graduation Range
50 to 250 mL
Labware Closure Color
White Clear
Bottle/Jar Shape
Square
Graduation Subdivisions
25 mL
Labware Closure Material
Polypropylene
Labware Capacity - Metric
250 mL
Special Features
DNase- and RNase-Free, Excellent Gas Barrier Properties, Ensuring pH Stability, Leak Free Performance Ensures Suitability for Transport and Storage Applications, Molded Graduations Provide Volume Guidelines, Can Be Re-Sterilized
Sterile/Non-Sterile
Sterile
Body Material
PETG
Clarity
Transparent
Closure Included
Yes
Capacity - Metric
250 mL
Body Color
Clear
Basic Material
Plastic
Closure Color
Blue
Bottle Type
Media
Capacity - English
8.45 fl oz
Maximum Graduation - Metric
250 mL
Graduation Increments - Metric
25 mL
Graduated
Yes

Description

Media Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 61 mm, Bottle Type Media, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 144.7 mm, Closure Included Yes, Screw Closure Size 38-430 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 25 mL, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.