Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, PETG, 250mL, Square, PK24

  • Mfr # WPBGC0250SB

  • Zoro # G300725457


product price: $130.99
/pk 24, $5.46/ea
Free Shipping & Returns

Key Features

Mouth
Narrow
Diameter
61 mm
Sterile/Non-Sterile
Sterile
Labware Depth - Metric
61 mm
Labware Capacity - Metric
250 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPBGC0250SB
Zoro #
G300725457
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
61 mm
Labware Depth - Metric
61 mm
Labware Width - Metric
61 mm
Labware Height - Metric
141 mm

Details

Item
Media Bottle
Mouth
Narrow
Sterile/Non-Sterile
Sterile
Labware Capacity - Metric
250 mL
Special Features
Individually Packaged, Standard Cap
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Square
Labware Basic Material
Plastic
Labware Closure Color
Blue
Graduation Subdivisions
25 mL
Graduation Range
50 to 250 mL
Labware Body Color
Clear

Description

Media Bottle, Sterile/Non-Sterile Sterile, Special Features Individually Packaged, Standard Cap, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.