Zoro Homepage

Bottle, PETG, 30mL, Square, PK24

  • Mfr # WPBGC0030S

  • Zoro # G6037254


product price: $56.59
/pk 24, $2.36/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Square
Diameter
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPBGC0030S
Zoro #
G6037254
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
38 mm
Labware Height - Metric
60 mm
Labware Screw Closure Size
20-415 mm
Height
60mm
Screw Closure Size
20-415 mm
Overall Width - Metric
38 mm
Overall Height - Metric
62.1 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Narrow
Body Diameter - Metric
38 mm

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Square
Capacity
30ml
Bottle/Jar Shape
Octagonal
Labware Basic Material
Plastic
Labware Body Color
Clear
Labware Closure Color
White Clear
Labware Capacity - Metric
30 mL
Labware Closure Material
Polypropylene
Graduation Subdivisions
10 mL
Graduation Range
10 to 30 mL
Sterile/Non-Sterile
Sterile
Special Features
DNase- and RNase-Free, Excellent Gas Barrier Properties, Ensuring pH Stability, Leak Free Performance Ensures Suitability for Transport and Storage Applications, Molded Graduations Provide Volume Guidelines, Can Be Re-Sterilized
Body Material
PETG
Graduation Increments - Metric
10 mL
Body Color
Clear
Closure Color
Blue
Graduated
Yes
Basic Material
Plastic
Clarity
Transparent
Capacity - Metric
30 mL
Maximum Graduation - Metric
30 mL
Bottle Type
Media
Closure Included
Yes
Capacity - English
1 fl oz

Description

Media Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 38 mm, Bottle Type Media, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 62.1 mm, Closure Included Yes, Screw Closure Size 20-415 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 10 mL, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.