Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, PETG, 60mL, Square, PK24

  • Mfr # WPBGC0060S

  • Zoro # G5993093


product price: $72.29
/pk 24, $3.01/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Square
Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPBGC0060S
Zoro #
G5993093
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
40 mm
Labware Screw Closure Size
24-415 mm
Labware Height - Metric
80 mm
Height
80mm
Screw Closure Size
24-415 mm
Overall Height - Metric
83.1 mm
Minimum Screw Closure Size
24 mm
Mouth Size
Narrow
Overall Width - Metric
40 mm
Body Diameter - Metric
40 mm

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Square
Capacity
60mL
Graduation Subdivisions
10 mL
Bottle/Jar Shape
Octagonal
Graduation Range
10 to 60 mL
Labware Basic Material
Plastic
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Labware Capacity - Metric
60 mL
Special Features
DNase- and RNase-Free, Excellent Gas Barrier Properties, Ensuring pH Stability, Leak Free Performance Ensures Suitability for Transport and Storage Applications, Molded Graduations Provide Volume Guidelines, Can Be Re-Sterilized
Sterile/Non-Sterile
Sterile
Capacity - English
2.02 fl oz
Closure Included
Yes
Bottle Type
Media
Body Color
Clear
Body Material
PETG
Graduated
Yes
Graduation Increments - Metric
10 mL
Clarity
Transparent
Basic Material
Plastic
Maximum Graduation - Metric
60 mL
Closure Color
Blue
Capacity - Metric
60 mL

Description

Media Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 40 mm, Bottle Type Media, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 83.1 mm, Closure Included Yes, Screw Closure Size 24-415 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 10 mL, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.