Zoro Homepage

Bottle Top Dispenser, 0.1 to 1mL

  • Mfr # W845022

  • Zoro # G9188271


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Volume
0.1 to 1mL
For Use With
Bottles
Graduations
0.2 mL
Autoclavable
Yes
Includes
PFA Coated Plunger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W845022
Zoro #
G9188271
UPC #
-
Country of Origin
Switzerland

Dimensions

Thread Size
45 mm

Details

Item
Bottle Top Dispenser
Volume
0.1 to 1mL
For Use With
Bottles
Graduations
0.2 mL
Autoclavable
Yes
Includes
PFA Coated Plunger
Accuracy
max. vol. +/-0.6%, mid. vol. +/-1.2%, min. vol. +/-1.5%
Product Type
Bottle Top Dispenser
Maximum Graduation - Metric
10 mL
Graduated
Yes
Minimum Graduation - Metric
1 mL
Graduation Increments - Metric
0.2 mL
Capacity - Metric
10 mL

Description

Bottle Top Dispenser, Capacity - Metric 10 mL, Graduation Increments - Metric 0.2 mL, Minimum Graduation - Metric 1 mL, Maximum Graduation - Metric 10 mL, Product Type Bottle Top Dispenser, For Use With Bottles, Autoclavable Yes, Accuracy max. vol. +/-0.6 Percent, mid. vol. +/-1.2 Percent, min. vol. +/-1.5 Percent, Graduated Yes, Includes PFA Coated Plunger, Thread Size 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.