Zoro Homepage

Bottle Top Dispenser, 0.2mL to 2mL

  • Mfr # W844056

  • Zoro # G6007784


product price: $1,078.99
/ea
Free Shipping & Returns

Key Features

Volume
0.2 to 2mL
Graduations
0.1 mL
Autoclavable
Yes
Includes
Reservoir
Accuracy
+/-0.35%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W844056
Zoro #
G6007784
UPC #
-
Country of Origin
Switzerland

Details

Item
Bottle Top Dispenser
Volume
0.2 to 2mL
Graduations
0.1 mL
Autoclavable
Yes
Includes
Reservoir
Accuracy
+/-0.35%
Product Type
Bottle Top Dispenser
Minimum Graduation - Metric
0.2 mL
Maximum Graduation - Metric
2 mL
Capacity - English
67.62 fl oz
Capacity - Metric
2 mL
Graduated
Yes
Graduation Increments - Metric
0.1 mL

Description

Bottle Top Dispenser, Capacity - Metric 2 mL, Graduation Increments - Metric 0.1 mL, Minimum Graduation - Metric 0.2 mL, Maximum Graduation - Metric 2 mL, Product Type Bottle Top Dispenser, Autoclavable Yes, Accuracy +/-0.35 Percent, Graduated Yes, Includes Reservoir, Capacity - English 67.62 fl oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.