Bottle Top Dispenser, 0.5 to 5mL
Mfr # W845020
Zoro # G9188280
product price: $948.99
/ea
Free Shipping & Returns
Key Features
Volume
0.5 to 5mL
For Use With
Bottles
Graduations
0.1 mL
Autoclavable
Yes
Includes
PFA Coated Plunger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W845020
Zoro #
G9188280
UPC #
-
Country of Origin
Switzerland
Dimensions
Thread Size
45 mm
Details
Item
Bottle Top Dispenser
Volume
0.5 to 5mL
For Use With
Bottles
Graduations
0.1 mL
Autoclavable
Yes
Includes
PFA Coated Plunger
Accuracy
max. vol. +/-0.6%, mid. vol. +/-1.3%, min. vol. +/-2.0%
Product Type
Bottle Top Dispenser
Minimum Graduation - Metric
0.5 mL
Capacity - Metric
5 mL
Graduation Increments - Metric
0.1 mL
Maximum Graduation - Metric
5 mL
Graduated
Yes
Description
Bottle Top Dispenser, Capacity - Metric 5 mL, Graduation Increments - Metric 0.1 mL, Minimum Graduation - Metric 0.5 mL, Maximum Graduation - Metric 5 mL, Product Type Bottle Top Dispenser, For Use With Bottles, Autoclavable Yes, Accuracy max. vol. +/-0.6 Percent, mid. vol. +/-1.3 Percent, min. vol. +/-2.0 Percent, Graduated Yes, Includes PFA Coated Plunger, Thread Size 45 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.