Bottle Top Dispenser, 1 L
- Mfr # 844064
- Zoro # G5882107
product price:Â
$
1,097.99
/ea
Free Shipping & Returns
Key Features
Volume
1 to 10mL
Graduations
0.2 mL
Includes
Reservoir
Accuracy
+/-0.35%
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 844064
- Zoro #
- G5882107
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Bottle Top Dispenser
- Volume
- 1 to 10mL
- Graduations
- 0.2 mL
- Includes
- Reservoir
- Accuracy
- +/-0.35%
- Autoclavable
- Yes
- Product Type
- Bottle Top Dispenser
- Graduated
- Yes
- Minimum Graduation - Metric
- 1 mL
- Capacity - English
- 33.81 fl oz
- Maximum Graduation - Metric
- 10 mL
- Graduation Increments - Metric
- 0.2 mL
- Capacity - Metric
- 1 L
- For Solution Types
- Aqueous Solutions, Bases, Chemicals, Diluted Acids (Non-HF), Organic Solvents, Reagents
- For Use With
- Bottle, Flask
- Compatible Product Type
- Bottle, Flask
Description
Bottle Top Dispenser, Capacity - Metric 1 L, Graduation Increments - Metric 0.2 mL, Minimum Graduation - Metric 1 mL, Maximum Graduation - Metric 10 mL, Product Type Bottle Top Dispenser, Autoclavable Yes, Accuracy +/-0.35 Percent, Graduated Yes, Includes Reservoir, Capacity - English 33.81 fl oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.