Bottle Top Dispenser, 10 to 100mL
Mfr # W844100
Zoro # G9188396
product price: $1,671.99
/ea
Free Shipping & Returns
Key Features
For Use With
Non-Crystallizing Acid and Base Solutions, Organics
Volume
10 to 100mL
Graduations
1 mL
Autoclavable
Yes
Includes
Stopcock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W844100
Zoro #
G9188396
UPC #
-
Country of Origin
Switzerland
Dimensions
Thread Size
45 mm
Details
Item
Glass Bottle Top Dispenser
For Use With
Non-Crystallizing Acid and Base Solutions, Organics
Volume
10 to 100mL
Graduations
1 mL
Autoclavable
Yes
Includes
Stopcock
Accuracy
max. vol. +/-0.6%, mid. vol. +/-1.1%, min. vol. +/-1.5%
Product Type
Bottle Top Dispenser
Graduated
Yes
Graduation Increments - Metric
1 mL
Minimum Graduation - Metric
10 mL
Capacity - Metric
100 mL
For Solution Types
Base Solutions, Non-Crystallizing Acid, Organics
Maximum Graduation - Metric
100 mL
Description
Glass Bottle Top Dispenser, Capacity - Metric 100 mL, Graduation Increments - Metric 1 mL, Minimum Graduation - Metric 10 mL, Maximum Graduation - Metric 100 mL, Product Type Bottle Top Dispenser, For Use With Non-Crystallizing Acid and Base Solutions, Organics, Autoclavable Yes, For Solution Types Base Solutions, Non-Crystallizing Acid, Organics, Accuracy max. vol. +/-0.6 Percent, mid. vol. +/-1.1 Percent, min. vol. +/-1.5 Percent, Graduated Yes, Includes Stopcock, Thread Size 45 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.