Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Top Dispenser, 10 to 100mL

  • Mfr # W844112

  • Zoro # G9188369


product price: $1,671.99
/ea
Free Shipping & Returns

Key Features

For Use With
Bottle Neck Adapter, Delivery Jet, Stopper
Volume
10 to 100mL
Graduations
1 mL
Autoclavable
Yes
Accuracy
max. vol. +/-0.6%, mid. vol. +/-1.1%, min. vol. +/-1.5%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W844112
Zoro #
G9188369
UPC #
-
Country of Origin
Switzerland

Dimensions

Thread Size
45 mm

Details

Item
Glass Bottle Top Dispenser
For Use With
Bottle Neck Adapter, Delivery Jet, Stopper
Volume
10 to 100mL
Graduations
1 mL
Autoclavable
Yes
Accuracy
max. vol. +/-0.6%, mid. vol. +/-1.1%, min. vol. +/-1.5%
Includes
Flow Control Stopcock, PFA Coated Plunger
Product Type
Bottle Top Dispenser
Maximum Graduation - Metric
100 mL
Capacity - Metric
100 mL
Graduated
Yes
Minimum Graduation - Metric
10 mL
Graduation Increments - Metric
1 mL

Description

Glass Bottle Top Dispenser, Capacity - Metric 100 mL, Graduation Increments - Metric 1 mL, Minimum Graduation - Metric 10 mL, Maximum Graduation - Metric 100 mL, Product Type Bottle Top Dispenser, For Use With Bottle Neck Adapter, Delivery Jet, Stopper, Autoclavable Yes, Accuracy max. vol. +/-0.6 Percent, mid. vol. +/-1.1 Percent, min. vol. +/-1.5 Percent, Graduated Yes, Includes Flow Control Stopcock, PFA Coated Plunger, Thread Size 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.