Bottle Top Dispenser, 1mL to 10mL
Mfr # W844059
Zoro # G5959195
product price: $1,078.99
/ea
Free Shipping & Returns
Key Features
Volume
1 to 10mL
Graduations
0.2 mL
Autoclavable
Yes
Accuracy
+/-0.35%
Includes
Reservoir
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W844059
Zoro #
G5959195
UPC #
-
Country of Origin
Switzerland
Details
Item
Bottle Top Dispenser
Volume
1 to 10mL
Graduations
0.2 mL
Autoclavable
Yes
Accuracy
+/-0.35%
Includes
Reservoir
Product Type
Bottle Top Dispenser
Capacity - Metric
10 mL
Maximum Graduation - Metric
10 mL
Minimum Graduation - Metric
1 mL
Capacity - English
67.62 fl oz
Graduation Increments - Metric
0.2 mL
Graduated
Yes
Description
Bottle Top Dispenser, Capacity - Metric 10 mL, Graduation Increments - Metric 0.2 mL, Minimum Graduation - Metric 1 mL, Maximum Graduation - Metric 10 mL, Product Type Bottle Top Dispenser, Autoclavable Yes, Accuracy +/-0.35 Percent, Graduated Yes, Includes Reservoir, Capacity - English 67.62 fl oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.