Shop WHEATON
See all product information
Create Account
Bottle Top Dispenser, 25 mL
- Mfr # W844102
- Zoro # G9188457
product price:Â
$
1,146.99
/ea
Free Shipping & Returns
Key Features
For Use With
Bottle Neck Adapter, Delivery Jet, Stopper
Volume
2.5 to 25mL
Graduations
1 mL
Autoclavable
Yes
Includes
PFA Coated Plunger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W844102
- Zoro #
- G9188457
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Bottle Top Dispenser
- For Use With
- Bottle Neck Adapter, Delivery Jet, Stopper
- Volume
- 2.5 to 25mL
- Graduations
- 1 mL
- Autoclavable
- Yes
- Includes
- PFA Coated Plunger
- Accuracy
- max. vol. +/-0.6%, mid. vol. +/-1.1%, min. vol. +/-1.5%
- Product Type
- Bottle Top Dispenser
- Capacity - Metric
- 25 mL
- Minimum Graduation - Metric
- 2.5 mL
- Graduated
- Yes
- Graduation Increments - Metric
- 1 mL
- Maximum Graduation - Metric
- 25 mL
- Compatible Product Type
- Bottle Neck Adapter, Delivery Jet, Stopper
Dimensions
- Thread Size
- 45 mm
Description
Bottle Top Dispenser, Capacity - Metric 25 mL, Graduation Increments - Metric 1 mL, Minimum Graduation - Metric 2.5 mL, Maximum Graduation - Metric 25 mL, Product Type Bottle Top Dispenser, For Use With Bottle Neck Adapter, Delivery Jet, Stopper, Autoclavable Yes, Accuracy max. vol. +/-0.6 Percent, mid. vol. +/-1.1 Percent, min. vol. +/-1.5 Percent, Graduated Yes, Includes PFA Coated Plunger, Thread Size 45 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.