Zoro Homepage

Bottle Top Dispenser, 2.5 to 25mL

  • Mfr # W844090

  • Zoro # G9188299


product price: $1,083.99
/ea
Free Shipping & Returns

Key Features

Volume
2.5 to 25mL
For Use With
Non-Crystallizing Acid and Base Solutions, Organics
Graduations
0.5 mL
Autoclavable
Yes
Accuracy
max. vol. +/-0.6%, mid. vol. +/-1.1%, min. vol. +/-1.5%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W844090
Zoro #
G9188299
UPC #
-
Country of Origin
Switzerland

Dimensions

Thread Size
45 mm

Details

Item
Glass Bottle Top Dispenser
Volume
2.5 to 25mL
For Use With
Non-Crystallizing Acid and Base Solutions, Organics
Graduations
0.5 mL
Autoclavable
Yes
Accuracy
max. vol. +/-0.6%, mid. vol. +/-1.1%, min. vol. +/-1.5%
Includes
Stopcock
Product Type
Bottle Top Dispenser
Maximum Graduation - Metric
25 mL
Graduation Increments - Metric
0.5 mL
For Solution Types
Base Solutions, Non-Crystallizing Acid, Organics
Capacity - Metric
25 mL
Graduated
Yes
Minimum Graduation - Metric
2.5 mL

Description

Glass Bottle Top Dispenser, Capacity - Metric 25 mL, Graduation Increments - Metric 0.5 mL, Minimum Graduation - Metric 2.5 mL, Maximum Graduation - Metric 25 mL, Product Type Bottle Top Dispenser, For Use With Non-Crystallizing Acid and Base Solutions, Organics, Autoclavable Yes, For Solution Types Base Solutions, Non-Crystallizing Acid, Organics, Accuracy max. vol. +/-0.6 Percent, mid. vol. +/-1.1 Percent, min. vol. +/-1.5 Percent, Graduated Yes, Includes Stopcock, Thread Size 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.