Zoro Homepage

Bottle Top Dispenser, 2.5 to 25mL

  • Mfr # W844108

  • Zoro # G9188475


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

For Use With
Bottle Neck Adapter, Delivery Jet, Stopper
Volume
2.5 to 25mL
Graduations
0.5 mL
Autoclavable
Yes
Accuracy
max. vol. +/-0.6%, mid. vol. +/-1.1%, min. vol. +/-1.5%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W844108
Zoro #
G9188475
UPC #
-
Country of Origin
Switzerland

Dimensions

Thread Size
45 mm

Details

Item
Glass Bottle Top Dispenser
For Use With
Bottle Neck Adapter, Delivery Jet, Stopper
Volume
2.5 to 25mL
Graduations
0.5 mL
Autoclavable
Yes
Accuracy
max. vol. +/-0.6%, mid. vol. +/-1.1%, min. vol. +/-1.5%
Includes
Flow Control Stopcock, PFA Coated Plunger
Product Type
Bottle Top Dispenser
Maximum Graduation - Metric
25 mL
Capacity - Metric
25 mL
Graduated
Yes
Graduation Increments - Metric
0.5 mL
Minimum Graduation - Metric
2.5 mL

Description

Glass Bottle Top Dispenser, Capacity - Metric 25 mL, Graduation Increments - Metric 0.5 mL, Minimum Graduation - Metric 2.5 mL, Maximum Graduation - Metric 25 mL, Product Type Bottle Top Dispenser, For Use With Bottle Neck Adapter, Delivery Jet, Stopper, Autoclavable Yes, Accuracy max. vol. +/-0.6 Percent, mid. vol. +/-1.1 Percent, min. vol. +/-1.5 Percent, Graduated Yes, Includes Flow Control Stopcock, PFA Coated Plunger, Thread Size 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.