Zoro Homepage

Bottle Top Dispenser, 2.5mL to 25mL

  • Mfr # W844102

  • Zoro # G5918297


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Volume
2.5 to 25mL
For Use With
Bottle Neck Adapter, Delivery Jet, Stopper
Graduations
0.5 mL
Autoclavable
Yes
Includes
Bottle Top Adapter, QC Certificate, Volume Setting Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W844102
Zoro #
G5918297
UPC #
-
Country of Origin
Switzerland

Dimensions

Thread Size
45 mm

Details

Item
Bottle Top Dispenser
Volume
2.5 to 25mL
For Use With
Bottle Neck Adapter, Delivery Jet, Stopper
Graduations
0.5 mL
Autoclavable
Yes
Includes
Bottle Top Adapter, QC Certificate, Volume Setting Button
Accuracy
+/-1.1%
Product Type
Bottle Top Dispenser
Maximum Graduation - Metric
25 mL
Graduation Increments - Metric
0.5 mL
Minimum Graduation - Metric
2.5 mL
Capacity - Metric
25 mL
Graduated
Yes

Description

Bottle Top Dispenser, Capacity - Metric 25 mL, Graduation Increments - Metric 0.5 mL, Minimum Graduation - Metric 2.5 mL, Maximum Graduation - Metric 25 mL, Product Type Bottle Top Dispenser, For Use With Bottle Neck Adapter, Delivery Jet, Stopper, Autoclavable Yes, Accuracy +/-1.1 Percent, Graduated Yes, Includes Bottle Top Adapter, QC Certificate, Volume Setting Button, Thread Size 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.