Bottle Top Dispenser, 50 mL
- Mfr # W844098
- Zoro # G9188411
product price:Â
$
1,330.99
/ea
Free Shipping & Returns
Key Features
Volume
5 to 50mL
For Use With
Non-Crystallizing Acid and Base Solutions, Organics
Graduations
1 mL
Autoclavable
Yes
Accuracy
max. vol. +/-0.6%, mid. vol. +/-1.1%, min. vol. +/-1.5%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W844098
- Zoro #
- G9188411
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Bottle Top Dispenser
- Volume
- 5 to 50mL
- For Use With
- Non-Crystallizing Acid and Base Solutions, Organics
- Graduations
- 1 mL
- Autoclavable
- Yes
- Accuracy
- max. vol. +/-0.6%, mid. vol. +/-1.1%, min. vol. +/-1.5%
- Includes
- Stopcock
- Product Type
- Bottle Top Dispenser
- Graduated
- Yes
- Minimum Graduation - Metric
- 5 mL
- Maximum Graduation - Metric
- 50 mL
- Capacity - Metric
- 50 mL
- For Solution Types
- Base Solutions, Non-Crystallizing Acid, Organics
- Graduation Increments - Metric
- 1 mL
- Compatible Product Type
- Bottle
Dimensions
- Thread Size
- 45 mm
Description
Bottle Top Dispenser, Capacity - Metric 50 mL, Graduation Increments - Metric 1 mL, Minimum Graduation - Metric 5 mL, Maximum Graduation - Metric 50 mL, Product Type Bottle Top Dispenser, For Use With Bottle, Autoclavable Yes, For Solution Types Base Solutions, Non-Crystallizing Acid, Organics, Accuracy max. vol. +/-0.6 Percent, mid. vol. +/-1.1 Percent, min. vol. +/-1.5 Percent, Graduated Yes, Includes Stopcock, Thread Size 45 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.