Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide Mouth, PK12, PK24

  • Mfr # W216948

  • Zoro # G4715401


product price: $77.69
/pk 24, $3.24/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216948
Zoro #
G4715401
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
66 mm
Labware Height - Metric
119 mm
Labware Screw Closure Size
45-400 mm
Height
119mm
Screw Closure Size
45-400 mm
Body Diameter - Metric
66 mm
Minimum Screw Closure Size
45 mm
Overall Height - Metric
119 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
250ml
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Closure Liner Material
Unlined
Labware Body Color
Amber
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Capacity - Metric
250 mL
Bottle/Jar Shape
Round
Labware Closure Color
White Clear
Special Features
Easy Removal of Contents, HAZCOM Labels, Provided in Each Case of Bottles with the Exception of Bulk Packs, Allow for ID of Content and Safety Notification
Sterile/Non-Sterile
Non-Sterile
Closure Liner Material
PTFE
Includes Label
Yes
Basic Material
Glass
Closure Color
White
Capacity - Metric
250 mL
Capacity - English
8 fl oz
Bottle Type
Sampling
USP Specification
Type III
Closure Included
Yes
Graduated
No
Body Color
Amber
Numbers of Bottles Included
24
Body Material
Glass

Description

Bottle, Body Color Amber, Body Diameter - Metric 66 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 119 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 45-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.