Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide Mouth, PK12

  • Mfr # W216949

  • Zoro # G4722304


product price: $45.69
/pk 12, $3.81/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216949
Zoro #
G4722304
UPC #
-
Country of Origin
India

Dimensions

Diameter
80 mm
Labware Height - Metric
146 mm
Height
146mm
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Mouth Size
Wide
Body Diameter - Metric
80 mm
Overall Height - Metric
146 mm
Minimum Screw Closure Size
53 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500ml
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Capacity - Metric
500 mL
Graduation Range
Not Specified
Labware Body Color
Amber
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Labware Closure Color
White Clear
Labware Closure Liner Material
Unlined
Labware Basic Material
Glass
Special Features
Easy Removal of Contents, HAZCOM Labels, Provided in Each Case of Bottles with the Exception of Bulk Packs, Allow for ID of Content and Safety Notification
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Closure Liner Material
PTFE
Capacity - Metric
500 mL
Capacity - English
16.9 fl oz
Includes Label
Yes
Body Color
Amber
Graduated
No
Closure Color
White
Bottle Type
Sampling
Body Material
Glass
Numbers of Bottles Included
12
Closure Included
Yes
USP Specification
Type III

Description

Bottle, Body Color Amber, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.