Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide Mouth, PK24

  • Mfr # W216947

  • Zoro # G4710124


product price: $66.89
/pk 24, $2.79/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216947
Zoro #
G4710124
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
54 mm
Labware Height - Metric
95 mm
Labware Screw Closure Size
38-400 mm
Height
95mm
Screw Closure Size
38-400 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Wide
Overall Height - Metric
95 mm
Body Diameter - Metric
54 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
125ml
Labware Closure Color
White Clear
Labware Capacity - Metric
125 mL
Labware Closure Liner Material
Unlined
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Closure Material
Polypropylene
Labware Body Color
Amber
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Easy Removal of Contents, HAZCOM Labels, Provided in Each Case of Bottles with the Exception of Bulk Packs, Allow for ID of Content and Safety Notification
Closure Color
White
Capacity - English
4 fl oz
USP Specification
Type III
Body Material
Glass
Closure Liner Material
PTFE
Graduated
No
Body Color
Amber
Closure Included
Yes
Capacity - Metric
125 mL
Bottle Type
Sampling
Basic Material
Glass
Includes Label
Yes
Numbers of Bottles Included
24

Description

Bottle, Body Color Amber, Body Diameter - Metric 54 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.