Zoro Homepage

Bottle, Wide Mouth, PK72

  • Mfr # 209547

  • Zoro # G4727861


product price: $178.99
/pk 72, $2.49/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209547
Zoro #
G4727861
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Height
98mm
Labware Screw Closure Size
38-410 mm
Labware Height - Metric
98 mm
Screw Closure Size
38-410 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Overall Height - Metric
98 mm
Body Diameter - Metric
51 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
125ml
Labware Capacity - Metric
125 mL
Labware Basic Material
Plastic
Labware Closure Liner Material
Unlined
Bottle/Jar Shape
Round
Labware Body Color
White
Labware Closure Color
White Clear
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Special Features
Ideal for General Laboratory Applications, Packaging, Storage and Transportation of Liquids, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Range of Sizes 30mL to 1000mL
Graduated
No
Capacity - Metric
125 mL
Capacity - English
4 fl oz
Closure Type
Screw On
Body Color
Natural
Body Material
HDPE
Clarity
Translucent
Basic Material
Plastic
Closure Color
Clear/White
Closure Liner Material
Unlined
Bottle Type
Laboratory
Numbers of Bottles Included
72
Closure Included
Yes

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Laboratory, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 98 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.