Zoro Homepage

Btl Narr Mouth Glass 1000 Ml, Pk12

  • Mfr # W216847

  • Zoro # G4714141


product price: $49.39
/pk 12, $4.12/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216847
Zoro #
G4714141
UPC #
-
Country of Origin
India

Dimensions

Diameter
94 mm
Labware Height - Metric
206 mm
Labware Screw Closure Size
33-400 mm
Height
206mm
Screw Closure Size
33-400 mm
Overall Height - Metric
206 mm
Body Diameter - Metric
94 mm
Minimum Screw Closure Size
33 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1,000mL
Graduation Range
Not Specified
Labware Capacity - Metric
1 L
Labware Basic Material
Glass
Includes
Hazard Communication/Content Identification Label
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Labware Body Color
Amber
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
The Amber Glass Protects the Contents from UV Light
Body Color
Amber
Basic Material
Glass
Closure Liner Material
PTFE
Capacity - English
32 fl oz
USP Specification
Type III
Bottle Type
Sampling
Closure Included
Yes
Graduated
No
Capacity - Metric
1 L
Closure Color
White
Body Material
Glass
Numbers of Bottles Included
12

Description

Bottle, Body Color Amber, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.