Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Screw Closure Size 13-425, PK1000

  • Mfr # W240841

  • Zoro # G7116000


product price: $944.99
/pk 1000, $0.94/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
13mm
Shape
Round
Diameter
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W240841
Zoro #
G7116000
UPC #
-
Country of Origin
United States

Dimensions

Diameter
13 mm
Labware Screw Closure Size
13-425 mm
Screw Closure Size
13-425 mm
Mouth Size
Narrow

Details

Item
Cap
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
13mm
Shape
Round
Liner Material
PTFE / Silicone
Special Features
Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals
Labware Closure Color
White Clear
Labware Closure Liner Material
PTFE
Labware Closure Type
Screw On
Color
White
Labware Closure Material
Polypropylene
Closure Liner Design
Open Top
Closure Color
White
Product Type
Screw On Cap
Closure Type
Screw On
Closure Liner Material
PTFE Silicone

Description

Cap, Diameter 13 mm, Screw Closure Size 13-425 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material PTFE Silicone, Closure Type Screw On, Autoclavable Yes, Mouth Size Narrow, Special Features Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals, Closure Liner Design Open Top, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.