Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Screw Closure Size 13-425, PK200

  • Mfr # 240408

  • Zoro # G6641017


product price: $198.99
/pk 200, $0.99/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
Yes
Mouth
13mm
Shape
Round
Diameter
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240408
Zoro #
G6641017
UPC #
-
Country of Origin
United States

Dimensions

Diameter
13 mm
Screw Closure Size
13-425 mm
Labware Screw Closure Size
13-425 mm
Mouth Size
Narrow

Details

Item
Cap
Closure Material
Phenolic
Autoclavable
Yes
Mouth
13mm
Shape
Round
Color
Black
Labware Closure Liner Material
PTFE
Labware Closure Material
Phenolic
Labware Closure Color
Black
Special Features
Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals
Labware Closure Type
Screw On
Liner Material
PTFE / Styrene-Butadiene Rubber
Closure Liner Material
PTFE Faced Rubber
Closure Color
Black
Closure Type
Screw On
Product Type
Screw On Cap
Closure Liner Design
Solid
Vented
No

Description

Cap, Diameter 13 mm, Screw Closure Size 13-425 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material PTFE Faced Rubber, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Special Features Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals, Closure Liner Design Solid, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.