Zoro Homepage

Cap, Screw Closure Size 15-425, PK200

  • Mfr # 240209

  • Zoro # G6641008


product price: $77.69
/pk 200, $0.39/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
Yes
Mouth
15mm
Shape
Round
Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240209
Zoro #
G6641008
UPC #
-
Country of Origin
United States

Dimensions

Diameter
15 mm
Labware Screw Closure Size
15-425 mm
Screw Closure Size
15-425 mm

Details

Item
Cap
Closure Material
Phenolic
Autoclavable
Yes
Mouth
15mm
Shape
Round
Special Features
Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals
Labware Closure Type
Screw On
Labware Closure Liner Material
Rubber
Color
Black
Labware Closure Material
Phenolic
Liner Material
Styrene-Butadiene Rubber
Labware Closure Color
Black
Vented
No
Closure Liner Material
Rubber
Product Type
Screw On Cap
Closure Type
Screw On
Closure Color
Black
Closure Liner Design
Solid

Description

Cap, Diameter 15 mm, Screw Closure Size 15-425 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Rubber, Closure Type Screw On, Autoclavable Yes, Vented No, Special Features Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals, Closure Liner Design Solid, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.