Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Screw Closure Size 18-415, PK500

  • Mfr # 240264

  • Zoro # G7115696


product price: $196.99
/pk 500, $0.39/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
Yes
Mouth
18mm
Shape
Round
Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240264
Zoro #
G7115696
UPC #
-
Country of Origin
United States

Dimensions

Diameter
18 mm
Screw Closure Size
18-415 mm
Labware Screw Closure Size
18-415 mm

Details

Item
Cap
Closure Material
Phenolic
Autoclavable
Yes
Mouth
18mm
Shape
Round
Special Features
Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals
Labware Closure Material
Phenolic
Labware Closure Color
Black
Liner Material
Styrene-Butadiene Rubber
Color
Black
Labware Closure Type
Screw On
Labware Closure Liner Material
Rubber
Closure Type
Screw On
Product Type
Screw On Cap
Closure Liner Material
Rubber
Vented
No
Closure Liner Design
Solid
Closure Color
Black

Description

Cap, Diameter 18 mm, Screw Closure Size 18-415 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Rubber, Closure Type Screw On, Autoclavable Yes, Vented No, Special Features Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals, Closure Liner Design Solid, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.